Skip Content
TIP, 30A XT30/C, XT40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP, 30A XT30/C, XT40

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW249-927
  • Mfr. Model # 249-927
  • UNSPSC # 23171510
  • CATALOGUE PAGE # 740
  • Shipping Weight 0.05 lbs

Product Details

XT30 is a hand held plasma torch. Tip, 30A.

Technical Specs

  • Item Tip, 30 A
  • Application Plasma Cutting
  • Package Quantity 3
  • Characteristics 30 A
  • For Use With XT30 Torch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list