Skip Content
TIP, 2.4MM,CHISEL,FOR 4UZZ9,4UZZ5,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP, 2.4MM,CHISEL,FOR 4UZZ9,4UZZ5,4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5CYX1
  • Mfr. Model # 5CYX1
  • UNSPSC # 12131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Application Use To Pinpoint Heat, Solder and Desolder, Heat Shrink, Strip Insulation, and Torch
  • Includes -
  • Item Replacement Tip, 2.4mm
  • Type Chisel
  • Characteristics -
  • Function 4UZZ9, 4UZZ5, 4UZZ8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list