Skip Content
TIP .045 CONTACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP .045 CONTACT

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW223-018
  • Mfr. Model # 223-018
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Welding Contact Tip
  • For Use With Mild and Stainless Steel Wire
  • Material Copper
  • Style Roughneck
  • Wire Size (In.) 0.045
  • Type FasTip
  • For MIG Guns Roughneck
  • Series Roughneck

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list