Skip Content
TINT ORANGE CROMAX PRO ALU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TINT ORANGE CROMAX PRO ALU

CROMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPWB1779-0.5L
  • Mfr. Model # WB1779-0.5L
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Aluminium
  • For Use With Cromax Pro
  • Item Mixing Tint
  • Application Method Compressed Air Spray Application
  • Size 0.5 L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list