Skip Content
TINT MIX PRO VERY COARSE ALUMINM 1L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TINT MIX PRO VERY COARSE ALUMINM 1L

CROMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPWB1041-1.0L
  • Mfr. Model # WB1041-1.0L
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Very Coarse Aluminium
  • For Use With Cromax Pro
  • Item Mixing Tint
  • Application Method Compressed Air Spray Application
  • Size 1 L

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List