!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TINT MIX PRO MED ALUM H20BORNE 1L

TINT MIX PRO MED ALUM H20BORNE 1L

CROMAX

TINT MIX PRO MED ALUM H20BORNE 1L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TINT MIX PRO MED ALUM H20BORNE 1L

TINT MIX PRO MED ALUM H20BORNE 1L

CROMAX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DUPWB1031-1.0L
  • Mfr. Model # WB1031-1.0L
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Mixing Tint
  • For Use With Cromax Pro
  • Colour Medium Fine Aluminium
  • Application Method Compressed Air Spray Application

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list