Skip Content
TINT MIX PRO BNDER II H29BORNE 3.5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TINT MIX PRO BNDER II H29BORNE 3.5L

CROMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPWB2020-3.5L
  • Mfr. Model # WB2020-3.5L
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Transparent
  • Item Mixing Binder
  • For Use With Cromax Pro
  • Size 3.5 L
  • Application Method Compressed Air Spray Application

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list