Skip Content
Discontinued with Replacement
TIN SNIPS STRAIGHT CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIN SNIPS STRAIGHT CUT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTS10SY
  • Mfr. Model # TS10SY
  • UNSPSC # 27111519
  • CATALOGUE PAGE # 231
  • Shipping Weight 1.08 lbs
Suggested Replacement Product
AVIATION SNIP,9 3/4 IN,STRAIGHT,YEL

Price: NA

Product Details

10 inch aviation style tin snips. Straight cut. Yellow handle. Non-slip serrated jaws. Self-opening for easy feed.

Technical Specs

  • Cutting Action Straight
  • Item Tin Snip
  • Handle Colour Yellow
  • Metal Gauge 18
  • Overall Length 10"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list