Skip Content
TIN SNIPS LEFT CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TIN SNIPS LEFT CUT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTS10LR
  • Mfr. Model # TS10LR
  • UNSPSC # 27111519
  • CATALOGUE PAGE # 231
  • Shipping Weight 0.95 lbs

Product Details

10 inch aviation style tin snips. Left cut. Red handle. Non-slip serrated jaws. Self-opening for easy feed.

Technical Specs

  • Handle Colour Red
  • Item Tin Snip
  • Metal Gauge 18
  • Cutting Action Left
  • Overall Length 10"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list