TIN SNIP SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TIN SNIP SET

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTS10K
  • Mfr. Model # TS10K
  • UNSPSC # 27111519
  • CATALOGUE PAGE # 231
  • Shipping Weight 2.9 lbs

Product Details

3 piece aviation style tin snip set in a vinyl roll pouch. Contains one each of left, right, and straight tin snips. Colour coded handles for easy identification.

Technical Specs

  • Includes Straight Cut, Left Cut, Right Cut
  • Item Aviation Snip Set
  • Number of Pieces 3
  • Handle Colour Red, Yellow, Green

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list