Skip Content
TIN SHEET,0.008 X 4 X 10 IN,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIN SHEET,0.008 X 4 X 10 IN,PK 6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MWL9
  • Mfr. Model # 5MWL9
  • UNSPSC # 11101716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Sheet Metal
  • Length 10"
  • Finish Electrolytic Tin Plate 20# Coated Bright DDAK
  • Thickness 0.008"
  • Width 4"
  • Material Tin (Carbon Coated Steel)
  • Alloy Type 260
  • Length Tolerance +/-0.032"
  • Temper T-T02 Soft
  • Thickness Tolerance +/-0.002"
  • Width Tolerance +/-0.005"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list