TIMING LIGHT DIGITAL LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMING LIGHT DIGITAL LED

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC3367
  • Mfr. Model # 3367
  • UNSPSC # 15121501
  • CATALOGUE PAGE # 2943
  • Shipping Weight 1.0 lbs

Product Details

Professional timing light has advanced features with a bright LED screen and mode indicator lights. All metal inductive pickup.

Technical Specs

  • Item Digital Timing Light Kit
  • Application Controlled Circuitry, Led Tachometer (0 To 9999 RPM), Flashlight Feature, 2/4 Cycle And RPM Advance Lights
  • Includes Timing Light with Durable Plated ABS Housing and Over-Molded Grips, Removable Leads with Positive Twist Lock Connector and Blow-Molded Case
  • Features A Bright LED Screen and Mode Indicator Lights, All Metal Inductive Pickup
  • Type Professional

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list