Skip Content
TIMING BELT SPECIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIMING BELT SPECIAL

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC95220
  • Mfr. Model # 95220
  • UNSPSC # 26111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Product Details

Timing belt. Top width 1.26 inches. Outside length 68.67 inches.

Technical Specs

  • Item Truck V-Belt
  • Top Width 1.26"
  • Belt Type Timing
  • Industry Number 95220
  • Outside Length 68.67"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list