Skip Content
TIMERELECTRONIC40AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIMERELECTRONIC40AMP

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSIEW103B
  • Mfr. Model # EW103B
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1208
  • Shipping Weight 1.7 lbs

Product Details

Electronic timer, 40 amps, 120 - 277 voltage, indoor/outdoor plastic enclosure, tan colour, capacitor for permanent schedule retention, 100 hours battery back up time.

Technical Specs

  • HP @ 120V 1
  • Colour Tan
  • HP @ 240V 2
  • Item Electronic Timer
  • Max. On/Off Cycles 20
  • Max. Time Setting 7 Days
  • Number of Channels 1
  • Number of Poles 2
  • Contact Form DPST
  • Operating Temp. -40 Degrees F - 149 Degrees F
  • Description/Special Features Capacitor for Permanent Schedule Retention, Locking Hasp
  • Min. Time Setting 1 min.
  • Enclosure Plastic I/O
  • NEMA Rating 3R
  • Operation Mode 7 Days
  • Voltage 120 - 277
  • Amps 40
  • Standards cULus, Meets CA Title 24
  • Backup Time 4 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list