Skip Content
TIMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIMER

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTFF330M
  • Mfr. Model # FF330M
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • HP @ 120V 1
  • HP @ 240V 2
  • Contact Form SPDT
  • Item Spring-Wound Timer
  • Hold Feature No
  • Timing Range 0 to 30 min.
  • Standards UL Listed (E76987), CSA Certified (LR3730)
  • Knob Plastic
  • Faceplate Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list