TIMER,WATER HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER,WATER HEATER

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1A573
  • Mfr. Model # 1A573
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Enclosure Type Steel/Indoor
  • Max. On/Off Cycles 12
  • Contact HP @ 240V 5 a 240V
  • Max. Time Setting 23-1/2 hr.
  • Number of Poles 2
  • Number of Trippers Included 2
  • Type Mechanical and Digital Water Heater Timer
  • Contact Form DPST
  • Min. Time Setting 60 min.
  • Day Skipper No
  • Extra Trippers 2E054
  • Voltage 240
  • Amps 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list