Skip Content
TIMER WALL MOUNT DBLE POLE 240 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER WALL MOUNT DBLE POLE 240 VOLT

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTFD460MW
  • Mfr. Model # FD460MW
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1209
  • Shipping Weight 0.3 lbs

Product Details

Wall mount spring-wound timer, white faceplate with plastic knob, 1 to 60 minutes,

Technical Specs

  • HP @ 240V 2
  • HP @ 120V 1
  • Item Spring-Wound Timer
  • Contact Form DPST
  • Hold Feature No
  • Standards UL, CSA
  • Timing Range 0 to 60 min.
  • Knob Plastic
  • Faceplate Color White
  • Number of Gangs 1
  • Max. Amps @ 250VAC 10
  • Max. Amps @ 125VAC 20
  • Max. Amps @ 277VAC 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list