TIMER SWIMMING POOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TIMER SWIMMING POOL

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTT10404R
  • Mfr. Model # T10404R
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.25 lbs

Technical Specs

  • Max. On/Off Cycles 12
  • Contact HP @ 120V 5
  • Max. Time Setting 23 hr.
  • Number of Poles 2
  • Type Timing Center
  • Contact Form (2)DPST-NO
  • Extra Trippers 2E054
  • Min. Time Setting 1 hr.
  • Voltage 208-277
  • Amps 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list