Skip Content
TIMER,SWIM POOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIMER,SWIM POOL

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X768
  • Mfr. Model # 6X768
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.35 lbs

Technical Specs

  • Contact HP @ 120V 5
  • Finish Beige
  • Enclosure Type NEMA 3R Steel
  • Max. Time Setting 23 hr.
  • Type Dual Timing/Heating Circuit Center
  • Number of Poles 2
  • Contact Form (2)DPST-NO
  • Max. On/Off Cycles 12
  • Voltage 208-277
  • Description/Special Features Additional Heater Circuit Turns Off Gas-fired Swimming Pool Heater Approximately 20 Minutes Before Filter Pump is Turned Off, Circuit Center Contains Two Timer Mechanisms that can be Wired Together or Independently
  • Amps 40
  • Min. Time Setting 1 hr.
  • Extra Trippers 2E054

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list