TIMER SPRING WOUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER SPRING WOUND

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTFF12HH
  • Mfr. Model # FF12HH
  • UNSPSC # 39121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • HP @ 120V 1
  • HP @ 240V 2
  • Item Spring-Wound Timer
  • Contact Form SPST
  • Hold Feature Yes
  • Timing Range 0 to 12 hr.
  • Knob Plastic
  • Faceplate Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list