Skip Content
TIMER,SPRING WOUND,30 MIN,SPST,SILV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIMER,SPRING WOUND,30 MIN,SPST,SILV

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FXA6
  • Mfr. Model # 3FXA6
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • HP @ 120V 1
  • HP @ 240V 2
  • Contact Form SPST
  • Item Spring-Wound Timer
  • Hold Feature Yes
  • Timing Range 0 to 30 min.
  • Standards UL Listed (E76987), CSA Certified (LR3730)
  • Knob Plastic
  • Faceplate Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list