TIMER SPRING WOUND 2 HR SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER SPRING WOUND 2 HR SPDT

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTFF32H
  • Mfr. Model # FF32H
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Hold Feature No
  • Item Spring-Wound Timer
  • HP @ 240V 2
  • Contact Form SPDT
  • Timing Range 0 to 2 hr.
  • HP @ 120V 1
  • Knob Plastic
  • Faceplate Color Silver
  • Standards UL Listed (E76987), CSA Certified (LR3730)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list