Skip Content
TIMER SPRING WOUND 15MIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIMER SPRING WOUND 15MIN

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTFD15M
  • Mfr. Model # FD15M
  • UNSPSC # 39121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • HP @ 120V 1
  • HP @ 240V 2
  • Item Spring-Wound Timer
  • Contact Form SPST
  • Hold Feature No
  • Timing Range 0 to 15 min.
  • Faceplate Color Ivory
  • Knob Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list