Skip Content
TIMER,SPRING WOUND,15 MIN,DPST,IVOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIMER,SPRING WOUND,15 MIN,DPST,IVOR

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FXC9
  • Mfr. Model # 3FXC9
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • HP @ 120V 1
  • HP @ 240V 2
  • Contact Form DPST
  • Item Spring-Wound Timer
  • Standards UL Listed (E76987), CSA Certified (LR3730)
  • Timing Range 0 to 15 min.
  • Hold Feature No
  • Knob Plastic
  • Faceplate Color Ivory

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list