Skip Content
TIMER,SPRING WOUND,12 HR,SPDT,SILVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIMER,SPRING WOUND,12 HR,SPDT,SILVE

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FXC7
  • Mfr. Model # 3FXC7
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Spring-Wound Timer
  • HP @ 120V 1
  • HP @ 240V 2
  • Contact Form SPDT
  • Hold Feature Yes
  • Faceplate Color Silver
  • Timing Range 0 to 12 hr.
  • Standards UL Listed (E76987), CSA Certified (LR3730)
  • Knob Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list