TIMER-SIMPLE TO SET 9 ZONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER-SIMPLE TO SET 9 ZONE

RAIN BIRD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAISST900I
  • Mfr. Model # SST900I
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Depth 3"
  • Battery Backup Yes
  • Enclosure Type Indoor
  • Height 10-1/2"
  • Includes Timer, Transformer
  • Max. On/Off Cycles 4
  • Max. No. Zones 9
  • Max. Time Setting 240 min.
  • Coupling No
  • Day Skipper Yes
  • Min. Time Setting 1 min.
  • Display Type LCD
  • Power Source 120 V
  • Agency Compliance FCC Part 15, RoHS, WEEE, CE, CTICK
  • Manual Override Yes
  • Max. Time Cycle 7 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list