Skip Content
TIMER PLUS,TRACEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIMER PLUS,TRACEABLE

TRACEABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KEE0
  • Mfr. Model # 6KEE0
  • UNSPSC # 41122411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Accuracy 0.005%
  • Features Keychain
  • Battery Type 1.5V Silver Oxide
  • Includes battery, magnetic back, key Chain, and Traceable Certificate
  • Item Timer
  • Alarm Loud 60 sec. Alarm
  • Display 1/3" LED
  • Timing Range 100 hr.
  • Type Digital
  • Elapsed Time Yes
  • Countdown Timer Yes
  • Calibration Certificate Yes, from an ISO 17025 A2LA accredited calibration laboratory and traceable to NIST
  • Calendar Display No
  • 12/24 Hour Clock Operation No
  • Memory Recall Yes
  • Hour Chime No
  • Snooze Alarm No
  • Water Resistant No
  • Decimal Display No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list