TIMER PERCENTAGE 120/240V NEMA4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER PERCENTAGE 120/240V NEMA4X

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSIEJWT
  • Mfr. Model # EJWT
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1210
  • Shipping Weight 1.08 lbs

Product Details

Percentage timer, SPDT, 120/240V, NEMA 4X indoor, 960 time combinations with two dials, cycle time dial sets 32 repeating cycles from 15 seconds to 24 hours.

Technical Specs

  • Max. Time Setting 24 hr.
  • Contact Form SPDT
  • Amps NO : 20 A, NC : 10 A