TIMER OUTDOOR PHOTO ELECTRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER OUTDOOR PHOTO ELECTRIC

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS50013
  • Mfr. Model # 50013
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1210
  • Shipping Weight 0.525 lbs

Product Details

Max. Time Setting Dusk to Dawn, Min. Time Setting 1 hr., Alarm No

Technical Specs

  • Item Timer Outdoor Photo Electric
  • Max. Time Setting 24 hr. and Dusk to Dawn
  • Min. Time Setting 60 min.
  • Alarm No
  • Display Width (In.) 2.5
  • Manufacturers Warranty Length 1 yr.
  • Special Features Controls up to 1/2 HP
  • Height (In.) 9.13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list