Skip Content
TIMER NEMA 1 125 V DPST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIMER NEMA 1 125 V DPST

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTT173
  • Mfr. Model # T173
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1208
  • Shipping Weight 1.0 lbs

Product Details

24 hour electromechanical timer, 2 poles, N.O. contact form, timer voltage 120 volts, 40 amps, steel/indoor enclosure, minimum time setting 1 hour, maximum time setting 23 hours, length 7.8 inches, width 5.0 inches, depth 3.0 inches, 2 trippers included.

Technical Specs

  • Type 24 Hour Electromechanical Timers
  • Contact Form BPUD
  • Day Skipper Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list