TIMER MODULE,MECHANICAL,1 POLE,SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER MODULE,MECHANICAL,1 POLE,SPDT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23YU34
  • Mfr. Model # 23YU34
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1210
  • Shipping Weight 0.52 lbs

Technical Specs

  • Enclosure Type Polycarbonate
  • Item Timer Module
  • Contact HP @ 120V 1/2
  • Finish White
  • Max. On/Off Cycles 48/Day
  • Max. Time Setting 23-3/4 hrs.
  • Number of Poles 1
  • Number of Trippers Included 96
  • Type Mechanical
  • Operating Temp. 14 Degrees F - 131 Degrees F
  • Contact Form SPDT
  • Day Skipper No
  • Mount Panel
  • Voltage 125
  • Min. Time Setting 15 min.
  • Description/Special Features Synchronous Motor, On/Off/Timing Switch Knob, 60 Hz
  • Standards cUL
  • Amps 21/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list