TIMER,MECHANICAL,30 MIN.,23-1/2 HR. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER,MECHANICAL,30 MIN.,23-1/2 HR.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23YU30
  • Mfr. Model # 23YU30
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1210
  • Shipping Weight 0.32 lbs

Technical Specs

  • Colour White
  • HP @ 120V 1/2
  • Max. On/Off Cycles 24/Day
  • Item Timer
  • Max. Time Setting 23-1/2 hrs.
  • Style Plug-In
  • Min. Time Setting 30 min.
  • Receptacle Type 5-15R
  • Receptacles 1
  • Type of Switch Mechanical
  • Standards cETL
  • Voltage 125
  • Watts 1,875
  • Amps 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list