TIMER MEC 24HX30M 2-OUT OUTDR HVDTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER MEC 24HX30M 2-OUT OUTDR HVDTY

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS50012
  • Mfr. Model # 50012
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Technical Specs

  • HP @ 120V 3/4
  • Max. On/Off Cycles 24 Per Day
  • Max. Time Setting 23:30
  • Colour Black
  • Min. Time Setting 00:30
  • Number of Gangs 1
  • Receptacle Type 3 Conductor
  • Type of Switch Mechanical, Manual Override
  • Receptacles 2
  • Voltage 125
  • Watts 1,875 (Resistive)/1,000 (Tungsten)
  • Standards cUL
  • Amps 15 (Resistive)/8 (Tungsten)/8 (Ballast)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list