Skip Content
TIMER,MAX18 HRS,24-277V,7.25A,WALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIMER,MAX18 HRS,24-277V,7.25A,WALL

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JNK3
  • Mfr. Model # 4JNK3
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Colour White
  • Features Flicker Warning Before Time Out
  • HP @ 120V 1/6
  • Item Timer
  • Max. On/Off Cycles -
  • Max. Time Setting 18 hr.
  • HP @ 240V 1/2
  • Number of Gangs 1
  • Style Wall Switch
  • Min. Time Setting 1 min.
  • Receptacle Type -
  • Voltage 24-277
  • Standards UL/CSA
  • Type of Switch Single Pole
  • Amps 7.25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list