Skip Content
TIMER, LOW VOLT INPUT, REFLECTIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIMER, LOW VOLT INPUT, REFLECTIVE

RED LION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13C923
  • Mfr. Model # 13C923
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Accuracy 0.025%
  • Depth 2.17"
  • Includes Instructions
  • Item Digital Panel Meter
  • Connector Type Wire Lead / Screw Terminal
  • Type Timer
  • Style Collar
  • Display LCD
  • Display Digits 8
  • Fits Standard 1/32 DIN Cutout
  • Display Span 99999999
  • Mounting Clip
  • NEMA Rating Type 4X
  • Input Range Programmable
  • True RMS No
  • Power Required Lithium Battery
  • Manufacturers Warranty Length 2 Years

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list