Skip Content
TIMER, INDOOR LAMP AND APPLIANCE, 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TIMER, INDOOR LAMP AND APPLIANCE, 1

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2YMU5
  • Mfr. Model # 2YMU5
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1210
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour White
  • Item Timer
  • Max. On/Off Cycles 48/Day
  • Max. Time Setting 24 hrs.
  • Receptacle Type 1-15R
  • Style Plug In
  • Min. Time Setting 15 min.
  • Receptacles 2
  • Voltage 120
  • Type of Switch Mechanical
  • Watts 1800
  • Standards UL/ CSA
  • Amps 15

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list