TIMER, INDOOR LAMP AND APPLIANCE, 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER, INDOOR LAMP AND APPLIANCE, 1

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11N738
  • Mfr. Model # 11N738
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1210
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour White
  • Features 2 Settings With Green And Red On/Off Trippers And Back Light
  • Item Timer
  • Max. Time Setting 24 hrs.
  • Style Plug In
  • Max. On/Off Cycles 2/Day
  • Min. Time Setting 15 min.
  • Receptacle Type 1-15R
  • Receptacles 1
  • Type of Switch Timer
  • Watts 1800
  • Standards ETL/CETL
  • Voltage 120
  • Amps 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list