Skip Content
TIMER, INDOOR IN LINE, 120 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIMER, INDOOR IN LINE, 120 V

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2YMW1
  • Mfr. Model # 2YMW1
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • Item Electronic Timer
  • Max. On/Off Cycles 4
  • Colour Gray
  • Max. Time Setting 24 hr.
  • Number of Channels -
  • Number of Poles 2
  • Contact Form DPST
  • Operating Temp. -
  • Description/Special Features -
  • Min. Time Setting 1 min.
  • Operation Mode -
  • NEMA Rating -
  • Enclosure Indoor
  • Pulse Duration -
  • Voltage 120
  • Backup Time -
  • Amps 40
  • Standards UL/ CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list