Skip Content
TIMER IN-WALL ASTRO 7DAY AL 1HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIMER IN-WALL ASTRO 7DAY AL 1HP

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSISS721ZA
  • Mfr. Model # SS721ZA
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1209
  • Shipping Weight 0.4 lbs

Product Details

Mechanical timer, contact form SPST, boltage 120/277, amps 16, min time setting 1 min, max time setting 7 days, operation mode 24 hours, fits decorator & standard switchplates, colour light almond. Timer features include astronomic modes, random mode, daylight saving and leap year compensation. Requires a neutral. Can be used as a 3-way switch.

Technical Specs

  • Voltage 120/277
  • Colour Almond
  • Amps 16

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List