TIMER IN-WALL ASTRO 7-DAY WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TIMER IN-WALL ASTRO 7-DAY WHITE

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSISS700Z
  • Mfr. Model # SS700Z
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1209
  • Shipping Weight 0.4 lbs

Product Details

Mechanical timer, contact form SPST, voltage 120/277, amps 16, min. time setting 1 min., max time setting 7 days, operation mode 24 hours, fits decorator & standard switchplates, colour white. Timer features include astronomic modes, random mode, daylight saving and leap year compensation. Does not require a neutral. Can be used as a 3-way switch.

Technical Specs

  • Colour White
  • Voltage 120/277
  • Amps 16

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list