Skip Content
TIMER ELECTRONIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIMER ELECTRONIC

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTEI400LAC
  • Mfr. Model # EI400LAC
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Battery Type CR2 Lithium
  • Colour Light Almond
  • HP @ 120V 1
  • HP @ 240V 2
  • Item Timer
  • Max. On/Off Cycles 1
  • Max. Time Setting 24 hr.
  • Style Wall Switch
  • Min. Time Setting 1 sec.
  • Number of Gangs 1
  • Receptacle Type -
  • Type of Switch Electronic
  • Voltage 120-277
  • Watts 1800 to 4155
  • Standards UL/CSA
  • Amps 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list