Skip Content
TIMER ELECTRONIC 7 DAY ASTRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIMER ELECTRONIC 7 DAY ASTRO

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTET8215C
  • Mfr. Model # ET8215C
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.97 lbs

Technical Specs

  • HP @ 240V 2
  • HP @ 120V 1
  • Max. On/Off Cycles 28
  • Item Electronic Timer
  • Max. Time Setting 7 Days
  • Number of Poles 2
  • Number of Channels 2
  • Operating Temp. -40 To 155
  • Number of Pulse Events 28
  • Enclosure Steel
  • Contact Form SPST
  • Description/Special Features Lockable Hasp
  • Min. Time Setting 1 min.
  • NEMA Rating 1
  • Operation Mode Astro 7 Day
  • Pulse Duration 5 sec.
  • Voltage 120/208/240/277
  • Amps 30/30/5
  • Backup Time 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list