Skip Content
TIMER,DIGITAL,2 HR., 8 HR. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER,DIGITAL,2 HR., 8 HR.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23YU28
  • Mfr. Model # 23YU28
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1210
  • Shipping Weight 0.63 lbs

Technical Specs

  • Colour Black
  • Max. On/Off Cycles 6 Settings
  • Item Timer
  • Max. Time Setting 8 hrs.
  • Style Plug-In
  • Min. Time Setting 120 min.
  • Receptacle Type 5-15R
  • Receptacles 2
  • Type of Switch Digital
  • Watts 1,875
  • Voltage 125
  • Standards cETL
  • Amps 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list