Skip Content
TIMER,DIGITAL,1 MIN.,7 DAYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIMER,DIGITAL,1 MIN.,7 DAYS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23YU32
  • Mfr. Model # 23YU32
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1210
  • Shipping Weight 0.29 lbs

Technical Specs

  • Battery Type NiMH
  • HP @ 120V 1/2
  • Colour White
  • Max. Time Setting 7 Days
  • Max. On/Off Cycles 9
  • Item Plug In Timer
  • Min. Time Setting 1 min.
  • Style Plug In
  • Receptacles 1
  • Receptacle Type 5 - 15 R
  • Type of Switch Digital
  • Voltage 125
  • Standards cETL, TV-5
  • Watts 1875
  • Amps 15
  • Features Weekly Timing, AM/PM Display, Background Battery, Countdown Feature: 5 min. to 12 hr., Interval: 5 min. within 2 hr. and 1 hr. after 2 hr.
  • Depth 2-3/4"
  • Length 2-3/4"
  • Width 2-1/2"
  • Digital/Mechanical Digital

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List