Skip Content
TIMER DIG 7DAY 2-OUT OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIMER DIG 7DAY 2-OUT OUTDOOR

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS50014
  • Mfr. Model # 50014
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Colour Black
  • Battery Type Self-Recharging
  • Max. On/Off Cycles 20 Per Day
  • HP @ 120V 1/2
  • Number of Gangs 1
  • Max. Time Setting 23:59
  • Min. Time Setting 00:01
  • Receptacles 2
  • Type of Switch Digital, Manual Override
  • Receptacle Type 3 Conductor
  • Voltage 125
  • Watts 1875 (Resistive) / 1250 (Tungsten)
  • Standards cUL
  • Amps 15 (Resistive)/10 (Tungsten)/8 (Ballast)
  • Depth 2-1/2"
  • Features 7 Day Digital Timer 2 Outlets Daylight Savings Time Feature Works with variety of appliances and electronics
  • Item Outdoor Digital Timer
  • Length 9"
  • Width 6-1/4"
  • Style Digital
  • Digital/Mechanical Digital

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list