Skip Content
TIMER,CYCLE,1 POLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIMER,CYCLE,1 POLE

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E131
  • Mfr. Model # 2E131
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • HP @ 120V 1/2
  • Item Cycle Timer
  • Contact Type SPDT
  • HP @ 240V 1
  • Max. Time Setting 4 hr.
  • Number of Poles 1
  • Input Voltage 125
  • Mounting Snap-out
  • Contact Form SPDT
  • Amps 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list