Skip Content
TIMER AUTO OFF 0-60MIN DPST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIMER AUTO OFF 0-60MIN DPST

MARKTIME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VMG3
  • Mfr. Model # 4VMG3
  • UNSPSC # 39121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • HP @ 120V 1
  • Hold Feature No
  • Contact Form DPST
  • Item Mechanical Timer
  • HP @ 240V 1
  • Timing Range 0 to 60 min.
  • Standards UL Listed E13151, cUL
  • Knob Included
  • Faceplate Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list