TIMER,AUTO OFF,0-12HRS,DPST,HOLD FE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TIMER,AUTO OFF,0-12HRS,DPST,HOLD FE

MARKTIME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VMG5
  • Mfr. Model # 4VMG5
  • UNSPSC # 39121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Mechanical Timer
  • HP @ 240V 1
  • Contact Form DPST
  • HP @ 120V 1
  • Timing Range 0 to 12 hr.
  • Hold Feature Yes
  • Standards UL Listed E13151, cUL
  • Knob Included
  • Faceplate Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list