Skip Content
TIMER ASTRO 7DAY SPST MULTV DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER ASTRO 7DAY SPST MULTV DIGITAL

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSIEWZ101
  • Mfr. Model # EWZ101
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1208
  • Shipping Weight 1.6 lbs

Product Details

Electronic timer, astronomic/programmable. Channels 1, poles 1, contact form SPST. Volt 120-277, amps 40. HP @ 120V 1, HP @ 240V 2. Maximum on/off cycles 20. Minimum time setting 1 minute. Maximum time setting 24 hrs./7 days. Operation mode 7 day. NEMA rating 3R. Enclosure plastic I/O. Colour tan. Capacitor for permanent schedule retention, momentary option. Locking hasp. Backup time 100 hours. Operating temperature -40 to 149 degrees F. Standards cULus, Meets CA Title 24.

Technical Specs

  • HP @ 240V 2
  • HP @ 120V 1
  • Max. On/Off Cycles 20 Astronomic
  • Contact Form SPST
  • Max. Time Setting 24 hrs./7 Days
  • Min. Time Setting 1 min.
  • Enclosure Plastic I/O
  • Backup Time 4 Days
  • Voltage 120 - 277
  • Operation Mode 7 Days
  • Amps 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list