Skip Content
TIMER 7DAY IN-WALL 120V DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIMER 7DAY IN-WALL 120V DIGITAL

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSISS720A
  • Mfr. Model # SS720A
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1209
  • Shipping Weight 0.43 lbs

Product Details

Wall plate timer. White plastic to fit decorator and standard switchplates. Minimum time setting 30 minutes. Maximum time setting 7 days. Features a NiMH battery backup.

Technical Specs

  • Amps 15
  • Colour White
  • Voltage 125

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list